BOSTON GEAR
BOSTON GEAR
QHH18
BOSTON GEAR BOSTON GEAR
Description
QHH18 SPUR GEAR ; 2-1/4" PITCH DIA 8 DP 1-1/4" FACE
Spur Gear; 2-1/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1.88" Hub Diameter; Non Metallic
Part #
09084
BDI #
160751
Details
398.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/QHH18/p/160751
Your Price
$ 398.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.114
EAN
0781711090848
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
18
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Non Metallic
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/4
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
QHH18
Manufacturer Internal Number
09084
Weight / LBS
0.25
Long Description
Spur Gear; 2-1/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1.88" Hub Diameter; Non Metallic
Face Width
1.25 Inch | 31.75 Millimeter
Hub Diameter
1.88 Inch | 47.752 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh