https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njd8aW1hZ2UvanBlZ3xhRGN6TDJnek1pOHhNRFV3TnpRME56WTJORFkzTUM5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w0NDJlOTRiZjE0MWIwMGQ4ODkwYjMxYzMxMGI1MDdiNTA0ODY1MzM1OWQzOGYyZjMwMWRlYTA3OWE1MTlmYTE0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1022 X 22MM 8X3.3MM KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1022 X 22MM 8X3.3MM KW 2SS SPUR GEAR ; 10DP 14.5PA 1" FACE 22 TEETH 2.4" OD
Spur Gear; 22MM Bore; 55.88MM Pitch Diameter; 10 DP; 25.4MM Face Width; Finished Bore; 22 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 47.625MM Hub Diameter; Steel; No Hardened Teeth
Part #
S1022 X 22MM 8X3.3MM KW 2SS
BDI #
23159179
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1022-X-22MM-8X3-3MM-KW-2SS/p/23159179
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
22
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1.125
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 22MM Bore; 55.88MM Pitch Diameter; 10 DP; 25.4MM Face Width; Finished Bore; 22 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 47.625MM Hub Diameter; Steel; No Hardened Teeth
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
1.875 Inch | 47.625 Millimeter
Bore
0.866 Inch | 22 Millimeter
Pitch Diameter
2.2 Inch | 55.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh