![S1025](/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ)
![S1025](/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1025
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1025 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 2-1/2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 25 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/2" Max Bore; 2-7/32" Hub Diameter; Steel
Part #
S1025
BDI #
611552
Details
104.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1025/p/611552
Your Price
$ 104.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.825
EAN
0697950056173
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
25
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 3/4
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S1025
Weight / LBS
1.8
Long Description
Spur Gear; 2-1/2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 25 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/2" Max Bore; 2-7/32" Hub Diameter; Steel
Hub Diameter
2.219 Inch | 56.363 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh