![S1222BS 7/8](/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0)
![S1222BS 7/8](/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1222BS 7/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1222BS 7/8 SPUR GEAR ; 14 1/2 DEG STEEL BS
Spur Gear; 7/8" Bore; 1.833" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 22 Teeth; 14-1/2 Degree Pressure Angle; 1-9/16" Hub Diameter; Steel
Part #
S1222BS 7/8
BDI #
611600
Details
122.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1222BS-7-8/p/611600
Your Price
$ 122.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.32
EAN
0697950439181
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
22
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S1222BS 7/
Weight / LBS
0.7
Long Description
Spur Gear; 7/8" Bore; 1.833" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 22 Teeth; 14-1/2 Degree Pressure Angle; 1-9/16" Hub Diameter; Steel
Bore
0.875 Inch | 22.225 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
1.833 Inch | 46.558 Millimeter
Hub Diameter
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh