![S1618BS 1/2](/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0)
![S1618BS 1/2](/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1618BS 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1618BS 1/2 SPUR GEAR ; 14 1/2 DEG STEEL BS
Spur Gear; 1/2" Bore; 1-1/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; 15/16" Hub Diameter; Steel
Part #
S1618BS 1/2
BDI #
611646
Details
69.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1618BS-1-2/p/611646
Your Price
$ 69.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.077
EAN
0697950439297
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
18
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S1618BS 1/
Weight / LBS
0.16
Long Description
Spur Gear; 1/2" Bore; 1-1/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; 15/16" Hub Diameter; Steel
Hub Diameter
0.938 Inch | 23.825 Millimeter
Pitch Diameter
1.125 Inch | 28.575 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh