![S24144](/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ)
![S24144](/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S24144
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S24144 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 6" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 144 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 15/16" Max Bore; 1-5/8" Hub Diameter; Steel
Part #
S24144
BDI #
611805
Details
220.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S24144/p/611805
Your Price
$ 220.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.035
EAN
0697950058849
Product Group - BDI
M02182
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
144
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.938
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1/2
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S24144
Weight / LBS
2.28
Long Description
Spur Gear; 6" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 144 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 15/16" Max Bore; 1-5/8" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Hub Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh