![S540](/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ)
![S540](/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S540
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S540 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 8" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-5/8" Max Bore; 4-1/4" Hub Diameter; Steel
Part #
S540
BDI #
611920
Details
734.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S540/p/611920
Your Price
$ 734.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
12.94
EAN
0697950054537
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
40
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.625
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1-3/16
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S540
Weight / LBS
28.5
Long Description
Spur Gear; 8" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-5/8" Max Bore; 4-1/4" Hub Diameter; Steel
Face Width
1.75 Inch | 44.45 Millimeter
Pitch Diameter
8 Inch | 203.2 Millimeter
Hub Diameter
4.25 Inch | 107.95 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh