https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S560
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S560 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 12" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 4-3/4" Hub Diameter; Steel
Part #
S560
BDI #
611924
Details
1521.2
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S560/p/611924
Your Price
$ 1,521.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
27.64
EAN
0697950054636
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
60
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.813
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1-3/16
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S560
Weight / LBS
60.9
Long Description
Spur Gear; 12" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 4-3/4" Hub Diameter; Steel
Pitch Diameter
12 Inch | 304.8 Millimeter
Hub Diameter
4.75 Inch | 120.65 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

