https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S612
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S612 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 2" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; 1-1/2" Hub Diameter; Steel
Part #
S612
BDI #
611931
Details
111.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S612/p/611931
Your Price
$ 111.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.544
EAN
0697950054889
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
12
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S612
Weight / LBS
1.1
Long Description
Spur Gear; 2" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; 1-1/2" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Hub Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh