https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS1221BS 3/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS1221BS 3/4 SPUR GEAR ; 20 DEG STEEL BS
Spur Gear; 3/4" Bore; 1-3/4" Pitch Diameter; 12 DP; 1" Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; 1-25/64" Hub Diameter; Steel
Part #
TS1221BS 3/4
BDI #
612270
Details
109.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS1221BS-3-4/p/612270
Your Price
$ 109.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.327
EAN
0697950440392
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
21
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
TS1221BS 3
Weight / LBS
0.75
Long Description
Spur Gear; 3/4" Bore; 1-3/4" Pitch Diameter; 12 DP; 1" Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; 1-25/64" Hub Diameter; Steel
Hub Diameter
1.391 Inch | 35.331 Millimeter
Pitch Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh