https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
                
                https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
                
					
						
									MARTIN SPROCKET & GR
								MARTIN SPROCKET & GR
							
						
					TS414
				 
				MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
						
                            
								TS414 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 3-1/2" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 14 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Max Bore; 2-49/64" Hub Diameter; Steel
                         	Part #
	                    
	                      	TS414
							BDI #
						
	                      	612377
							
						
Details
                    
                        302.34
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS414/p/612377
						
		
		
		
				Your Price
				
						
							$ 302.34 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171707
					Weight / Kilogram
				4.45
					EAN
				0697950263687
					Product Group - BDI
				M02182
					Pitch
				
					4 DP
			Mounting Method
				
					Rough Bore
			Number of Teeth
				
					14
			Pressure Angle
				
					20
			Direction
				
					Not Applicable
			Bushing Size if bushed
				
					No Bushing
			Minimum Plain Bore
				
					Yes
			Max Bore
				
					1.75
			Gear Style
				
					Spur Gear
			Material
				
					Steel
			Hardened Teeth
				
					No
			Inch - Metric
				
					Inch
			Other Features
				
					Plain Style | Type B | Minimum Bore 1-1/8
			Category - BDI
				
					Spur and Helical Gears
			Harmonized Tariff Code
				
					8483.40.90.00
			Noun
				
					Gear
			Keyword String
				
					Spur
			Manufacturer Internal Number
				
					TS414
			Weight / LBS
				
					9.8
			Long Description
				
					Spur Gear; 3-1/2" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 14 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Max Bore; 2-49/64" Hub Diameter; Steel
			Hub Diameter
				
					2.766 Inch | 70.256 Millimeter
			Face Width
				
					3.5 Inch | 88.9 Millimeter
			Pitch Diameter
				
					3.5 Inch | 88.9 Millimeter
			Bore
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
