https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS422
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS422 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 5-1/2" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 22 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Max Bore; 4-49/64" Hub Diameter; Steel
Part #
TS422
BDI #
612382
Details
492.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS422/p/612382
Your Price
$ 492.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
12.11
EAN
0697950263731
Product Group - BDI
M02182
Pitch
4 DP
Mounting Method
Rough Bore
Number of Teeth
22
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
3
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
TS422
Weight / LBS
26.7
Long Description
Spur Gear; 5-1/2" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 22 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Max Bore; 4-49/64" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Hub Diameter
4.766 Inch | 121.056 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Pitch Diameter
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh