https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NHxpbWFnZS9qcGVnfGFHVXpMMmd4TUM4eE1EYzJPRGd3TWpFNE5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ3OGUwYjFiY2M5ZDFlZmJmYzI0ZTc0ODJlMjgxYWRhYTVjNzE4YjAwOWJjMTM4NWJlMzZkMTQxYmYwYWY2NjU
BOSTON GEAR
BOSTON GEAR
YA25-1/2
BOSTON GEAR BOSTON GEAR
Description
YA25-1/2 SPUR GEAR ; 20DP 25T 20DEG PA 1-1/4" DP 1/2" BORE
Spur Gear; 1/2" Bore; 1-1/4" Pitch Diameter; 20 DP; 1/2" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; 0.97" Hub Diameter; Steel
Part #
46135
BDI #
169359
Details
83.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YA25-1-2/p/169359
Your Price
$ 83.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.114
EAN
0781711461358
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
25
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YA25-1/2
Manufacturer Internal Number
46135
Weight / LBS
0.25
Long Description
Spur Gear; 1/2" Bore; 1-1/4" Pitch Diameter; 20 DP; 1/2" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; 0.97" Hub Diameter; Steel
Face Width
0.5 Inch | 12.7 Millimeter
Hub Diameter
0.97 Inch | 24.638 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh