https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0
BOSTON GEAR
BOSTON GEAR
YA30-1/2
BOSTON GEAR BOSTON GEAR
Description
YA30-1/2 SPUR GEAR ; STEEL
Spur Gear; 1/2" Bore; 1-1/2" Pitch Diameter; 20 DP; 1/2" Face Width; Finished Bore; 30 Teeth; 20 Degree Pressure Angle; 1.22" Hub Diameter; Steel
Part #
46136
BDI #
169360
Details
86.72
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YA30-1-2/p/169360
Your Price
$ 86.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.159
EAN
0781711461365
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
30
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YA30-1/2
Manufacturer Internal Number
46136
Weight / LBS
0.35
Long Description
Spur Gear; 1/2" Bore; 1-1/2" Pitch Diameter; 20 DP; 1/2" Face Width; Finished Bore; 30 Teeth; 20 Degree Pressure Angle; 1.22" Hub Diameter; Steel
Hub Diameter
1.22 Inch | 30.988 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh