https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0
BOSTON GEAR
BOSTON GEAR
YA40-5/8
BOSTON GEAR BOSTON GEAR
Description
YA40-5/8 SPUR GEAR ; STEEL
Spur Gear; 5/8" Bore; 2" Pitch Diameter; 20 DP; 1/2" Face Width; Finished Bore; 40 Teeth; 20 Degree Pressure Angle; 1.72" Hub Diameter; Steel
Part #
46139
BDI #
169363
Details
136.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YA40-5-8/p/169363
Your Price
$ 136.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.341
EAN
0781711461396
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
40
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YA40-5/8
Manufacturer Internal Number
46139
Weight / LBS
0.75
Long Description
Spur Gear; 5/8" Bore; 2" Pitch Diameter; 20 DP; 1/2" Face Width; Finished Bore; 40 Teeth; 20 Degree Pressure Angle; 1.72" Hub Diameter; Steel
Bore
0.625 Inch | 15.875 Millimeter
Hub Diameter
1.72 Inch | 43.688 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh