https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NHxpbWFnZS9qcGVnfGFHVXpMMmd4TUM4eE1EYzJPRGd3TWpFNE5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ3OGUwYjFiY2M5ZDFlZmJmYzI0ZTc0ODJlMjgxYWRhYTVjNzE4YjAwOWJjMTM4NWJlMzZkMTQxYmYwYWY2NjU
BOSTON GEAR
BOSTON GEAR
YB15-1/2
BOSTON GEAR BOSTON GEAR
Description
YB15-1/2 SPUR GEAR ; STEEL
Spur Gear; 1/2" Bore; 15/16" Pitch Diameter; 16 DP; 3/4" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 3/4" Hub Diameter; Steel
Part #
46143
BDI #
169367
Details
77.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YB15-1-2/p/169367
Your Price
$ 77.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.091
EAN
0781711461433
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
15
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YB15-1/2
Manufacturer Internal Number
46143
Weight / LBS
0.2
Long Description
Spur Gear; 1/2" Bore; 15/16" Pitch Diameter; 16 DP; 3/4" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 3/4" Hub Diameter; Steel
Hub Diameter
0.75 Inch | 19.05 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh