https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
BOSTON GEAR
BOSTON GEAR
YD16
BOSTON GEAR BOSTON GEAR
Description
YD16 SPUR GEAR ; STEEL
Spur Gear; 1.333" Pitch Diameter; 12 DP; 1" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.07" Hub Diameter; Steel
Part #
09948
BDI #
161154
Details
70.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YD16/p/161154
Your Price
$ 70.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.159
EAN
0781711099483
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
16
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 5/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YD16
Manufacturer Internal Number
09948
Weight / LBS
0.35
Long Description
Spur Gear; 1.333" Pitch Diameter; 12 DP; 1" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.07" Hub Diameter; Steel
Hub Diameter
1.07 Inch | 27.178 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Pitch Diameter
1.333 Inch | 33.858 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh