![YF14-5/8](/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0)
![YF14-5/8](/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0)
BOSTON GEAR
BOSTON GEAR
YF14-5/8
BOSTON GEAR BOSTON GEAR
Description
YF14-5/8 SPUR GEAR ; 5/8" BORE 1.4" PITCH DIA 10 DP
Spur Gear; 5/8" Bore; 1.4" Pitch Diameter; 10 DP; 1-1/4" Face Width; Finished Bore; 14 Teeth; 20 Degree Pressure Angle; 1.12" Hub Diameter; Steel
Part #
46174
BDI #
169398
Details
113.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YF14-5-8/p/169398
Your Price
$ 113.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.182
EAN
0781711461747
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
14
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YF14-5/8
Manufacturer Internal Number
46174
Weight / LBS
0.4
Long Description
Spur Gear; 5/8" Bore; 1.4" Pitch Diameter; 10 DP; 1-1/4" Face Width; Finished Bore; 14 Teeth; 20 Degree Pressure Angle; 1.12" Hub Diameter; Steel
Face Width
1.25 Inch | 31.75 Millimeter
Hub Diameter
1.12 Inch | 28.448 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter
1.4 Inch | 35.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh