https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NHxpbWFnZS9qcGVnfGFHVXpMMmd4TUM4eE1EYzJPRGd3TWpFNE5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ3OGUwYjFiY2M5ZDFlZmJmYzI0ZTc0ODJlMjgxYWRhYTVjNzE4YjAwOWJjMTM4NWJlMzZkMTQxYmYwYWY2NjU
BOSTON GEAR
BOSTON GEAR
YJ15-1
BOSTON GEAR BOSTON GEAR
Description
YJ15-1 SPUR GEAR ; 1" BORE 2-1/2" PITCH DIA 6 DP
Spur Gear; 1" Bore; 2-1/2" Pitch Diameter; 6 DP; 2" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 1.96" Hub Diameter; Steel
Part #
46208
BDI #
169432
Details
272.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YJ15-1/p/169432
Your Price
$ 272.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.271
EAN
0781711462089
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
15
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YJ15-1
Manufacturer Internal Number
46208
Weight / LBS
2.8
Long Description
Spur Gear; 1" Bore; 2-1/2" Pitch Diameter; 6 DP; 2" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 1.96" Hub Diameter; Steel
Bore
1 Inch | 25.4 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Hub Diameter
1.96 Inch | 49.784 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh