https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-NMT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ1MHxpbWFnZS9qcGVnfGFEUXpMMmhrTXk4eE1EYzJPVEkxTmpnd09EUTNPQzlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZUazFVWHpNd01IZ3pNREF1YW5Cbnw2ZmUyZDRiZDM3OWE3MzcyZDljYmNmOTM2YzZiM2JlMGMzZTM3MGU0NjI3ZDBkZTNiMDhjNzIwMGZkNDJhYTVk
BOSTON GEAR
BOSTON GEAR
YP2415
BOSTON GEAR BOSTON GEAR
Description
YP2415 SPUR GEAR ; 5/8" PITCH DIA 24 DP 1/4" FACE
Spur Gear; 5/8" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.48" Hub Diameter; Molded Delrin
Part #
54034
BDI #
173051
Details
20.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YP2415/p/173051
Your Price
$ 20.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.005
EAN
0781711540343
Product Group - BDI
M02182
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
15
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/16
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YP2415
Manufacturer Internal Number
54034
Weight / LBS
0.01
Long Description
Spur Gear; 5/8" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.48" Hub Diameter; Molded Delrin
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.48 Inch | 12.192 Millimeter
Pitch Diameter
0.625 Inch | 15.875 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh