BOSTON GEAR
BOSTON GEAR
YP3228
BOSTON GEAR BOSTON GEAR
Description
YP3228 SPUR GEAR ; PLASTIC
Spur Gear; 7/8" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1/2" Hub Diameter; Molded Delrin
Part #
53991
BDI #
173008
Details
22.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YP3228/p/173008
Your Price
$ 22.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.005
EAN
0781711539910
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
28
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/16
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YP3228
Manufacturer Internal Number
53991
Weight / LBS
0.01
Long Description
Spur Gear; 7/8" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1/2" Hub Diameter; Molded Delrin
Pitch Diameter
0.875 Inch | 22.225 Millimeter
Hub Diameter
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh