

BOSTON GEAR
BOSTON GEAR
YPB2427
BOSTON GEAR BOSTON GEAR
Description
YPB2427 SPUR GEAR ; PLASTIC
Spur Gear; 1-1/8" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 27 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.63" Hub Diameter; Molded Delrin
Part #
YPB2427
BDI #
173095
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YPB2427/p/173095
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.015
EAN
0781711540787
Product Group - BDI
M02182
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
27
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With Brass Insert | Minimum Bore 1/4
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YPB2427
Manufacturer Internal Number
54078
Weight / LBS
0.03
Long Description
Spur Gear; 1-1/8" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 27 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.63" Hub Diameter; Molded Delrin
Hub Diameter
0.63 Inch | 16 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.125 Inch | 28.575 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh