BOSTON GEAR
BOSTON GEAR
YPB4835
BOSTON GEAR BOSTON GEAR
Description
YPB4835 SPUR GEAR ; NON RETURNABLE PLASTIC
Spur Gear; 0.729" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 35 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.55" Hub Diameter; Molded Delrin
Part #
53959
BDI #
172976
Details
30.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YPB4835/p/172976
Your Price
$ 30.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.005
EAN
0781711539590
Product Group - BDI
M02182
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
35
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Brass Insert | Minimum Bore 3/16
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YPB4835
Manufacturer Internal Number
53959
Weight / LBS
0.01
Long Description
Spur Gear; 0.729" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 35 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.55" Hub Diameter; Molded Delrin
Hub Diameter
0.55 Inch | 13.97 Millimeter
Face Width
0.125 Inch | 3.175 Millimeter
Pitch Diameter
0.729 Inch | 18.517 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh