https://www.bdiexpress.com/medias/INDXXXGEARXX-WRM-RSB-HB-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzZ8aW1hZ2UvanBlZ3xhRGs1TDJoaE5DOHhNREUwTVRjeE9UY3lOREEyTWk5SlRrUllXRmhIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlUVkV4Zk16QXdXRE13TUM1cWNHY3w1NmNmOTFmOWE1OWNmY2NiOTVkMDIxYTZiZWRiOGMwOGE0MWM5YjkzMjVhYjE2MzEyMjMxMjQ3ZGVhYjRlNjZi
BOSTON GEAR
BOSTON GEAR
CG 1042
BOSTON GEAR BOSTON GEAR
Description
CG 1042 WORM GEAR ; NON-RETURNABLE CAST IRON
Worm Gear; 1-1/4" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.62" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
63506
BDI #
175947
Details
94.96
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/CG-1042/p/175947
Your Price
$ 94.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.057
EAN
0781711635063
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
20
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 1/4
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
CG 1042
Manufacturer Internal Number
63506
Weight / LBS
0.125
Long Description
Worm Gear; 1-1/4" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.62" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Hub Diameter
0.62 Inch | 15.748 Millimeter
Pitch Diameter
1.25 Inch | 31.75 Millimeter
Face Width
0.313 Inch | 7.95 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh