https://www.bdiexpress.com/medias/INDXXXGEARXX-WRM-RSB-HB-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzZ8aW1hZ2UvanBlZ3xhRGs1TDJoaE5DOHhNREUwTVRjeE9UY3lOREEyTWk5SlRrUllXRmhIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlUVkV4Zk16QXdXRE13TUM1cWNHY3w1NmNmOTFmOWE1OWNmY2NiOTVkMDIxYTZiZWRiOGMwOGE0MWM5YjkzMjVhYjE2MzEyMjMxMjQ3ZGVhYjRlNjZi
BOSTON GEAR
BOSTON GEAR
CQ 1345
BOSTON GEAR BOSTON GEAR
Description
CQ 1345 WORM GEAR ; CAST IRON
Worm Gear; 3-1/8" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.88" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Part #
63521
BDI #
175962
Details
201.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/CQ-1345/p/175962
Your Price
$ 201.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.227
EAN
0781711635216
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
50
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | Minimum Bore 3/8
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
CQ 1345
Manufacturer Internal Number
63521
Weight / LBS
0.5
Long Description
Worm Gear; 3-1/8" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.88" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Hub Diameter
0.88 Inch | 22.352 Millimeter
Pitch Diameter
3.125 Inch | 79.375 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh