https://www.bdiexpress.com/medias/INDXXXGEARXX-WRM-RSB-HB-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzZ8aW1hZ2UvanBlZ3xhRGs1TDJoaE5DOHhNREUwTVRjeE9UY3lOREEyTWk5SlRrUllXRmhIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlUVkV4Zk16QXdXRE13TUM1cWNHY3w1NmNmOTFmOWE1OWNmY2NiOTVkMDIxYTZiZWRiOGMwOGE0MWM5YjkzMjVhYjE2MzEyMjMxMjQ3ZGVhYjRlNjZi
BOSTON GEAR
BOSTON GEAR
G1102 LH
BOSTON GEAR BOSTON GEAR
Description
G1102 LH WORM GEAR ; CAST IRON
Worm Gear; 8" Pitch Diameter; 4 DP; 1-1/2" Face Width; Rough Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3" Hub Diameter; Cast Iron; Left Hand; Single; No Hardened Teeth
Part #
13240
BDI #
162479
Details
856.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/G1102-LH/p/162479
Your Price
$ 856.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
6.714
EAN
0781711132401
Product Group - BDI
M02182
Pitch
4 DP
Mounting Method
Rough Bore
Number of Teeth
32
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Left Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 1-1/4
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G1102 LH
Manufacturer Internal Number
13240
Weight / LBS
14.8
Long Description
Worm Gear; 8" Pitch Diameter; 4 DP; 1-1/2" Face Width; Rough Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3" Hub Diameter; Cast Iron; Left Hand; Single; No Hardened Teeth
Face Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8 Inch | 203.2 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh