BOSTON GEAR
BOSTON GEAR
H1066 RH
BOSTON GEAR BOSTON GEAR
Description
H1066 RH GEAR WORM ; 5/8" BORE 1-1/4" PITCH DIA 10 DP
Worm Only; 5/8" Bore; 1-1/4" Pitch Diameter; 10 DP; 1-3/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Single; Hardened Teeth
Part #
12966
BDI #
162266
Details
213.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/H1066-RH/p/162266
Your Price
$ 213.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.182
EAN
0781711129661
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Without Hub | With Keyway
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H1066 RH
Manufacturer Internal Number
12966
Weight / LBS
0.4
Long Description
Worm Only; 5/8" Bore; 1-1/4" Pitch Diameter; 10 DP; 1-3/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Single; Hardened Teeth
Face Width
1.375 Inch | 34.925 Millimeter
Pitch Diameter
1.25 Inch | 31.75 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh