https://www.bdiexpress.com/medias/INDXXXGEARXX-WRMS-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3M3xpbWFnZS9qcGVnfGFERTJMMmhsTXk4eE1EYzJPREU1TVRRMU5USTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlYxSk5VMTlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxiYjUxNDhkOGFlMTBlZGRhYjNlOThmNTE3MzI5ODkyZDk2OWMwZGUyNTA0Nzk3ODI0MzdmZDk2NmRiNTRlZmQ2
BOSTON GEAR
BOSTON GEAR
LSH-1
BOSTON GEAR BOSTON GEAR
Description
LSH-1 GEAR WORM ; 0.333" PITCH DIA 48 DP 1/262" FACE
Worm Only; 0.333" Pitch Diameter; 48 DP; 1/262" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.26" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Part #
12920
BDI #
162247
Details
67.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/LSH-1/p/162247
Your Price
$ 67.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.005
EAN
0781711129203
Product Group - BDI
M02182
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Minimum Bore 3/16
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
LSH-1
Manufacturer Internal Number
12920
Weight / LBS
0.01
Long Description
Worm Only; 0.333" Pitch Diameter; 48 DP; 1/262" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.26" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.26 Inch | 6.604 Millimeter
Pitch Diameter
0.333 Inch | 8.458 Millimeter
Face Width
0.562 Inch | 14.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh