https://www.bdiexpress.com/medias/INDXXXGEARXX-WRMS-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxOXxpbWFnZS9qcGVnfGFEUTVMMmhrWVM4eE1EYzJPREkxTmpNMk9EWTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlYxSk5VMTlHUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NGY4NzE1ZDE3ZDg4Yzg2OGFmOGEyM2I2MjNhYjU1MmEyMTdlZGViYWRkMjg1NWMyY2I5N2IyYjNiYzE4MGY1OA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W12 WORM GEAR ; 1/2" BORE 1" PITCH DIA 12 DP 1-1/8" FACE
Worm Only; 1/2" Bore; 1" Pitch Diameter; 12 DP; 1-1/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Part #
W12
BDI #
612859
Details
57.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/W12/p/612859
Your Price
$ 57.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.08
EAN
0697950050959
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
W12
Manufacturer Internal Number
W12
Weight / LBS
0.17
Long Description
Worm Only; 1/2" Bore; 1" Pitch Diameter; 12 DP; 1-1/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Hub Diameter
0 Inch | 0 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Pitch Diameter
1 Inch | 25.4 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh