https://www.bdiexpress.com/medias/INDXXXGEARXX-WRM-RSB-HB-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzZ8aW1hZ2UvanBlZ3xhRGs1TDJoaE5DOHhNREUwTVRjeE9UY3lOREEyTWk5SlRrUllXRmhIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlUVkV4Zk16QXdXRE13TUM1cWNHY3w1NmNmOTFmOWE1OWNmY2NiOTVkMDIxYTZiZWRiOGMwOGE0MWM5YjkzMjVhYjE2MzEyMjMxMjQ3ZGVhYjRlNjZi
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W624Q
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W624Q WORM GEAR ; RIGHT HAND THREADED
Worm Gear; 4" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-3/4" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Part #
W624Q
BDI #
613095
Details
303.46
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/W624Q/p/613095
Your Price
$ 303.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
1.878
EAN
0697950050416
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
24
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Minimum Bore 1-1/4
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
W624Q
Manufacturer Internal Number
W624Q
Weight / LBS
4.1
Long Description
Worm Gear; 4" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-3/4" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Pitch Diameter
4 Inch | 101.6 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh