MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
WH16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
WH16 WORM GEAR ; 5/8" PITCH DIA 16 DP 1" FACE WIDTH
Worm Only; 5/8" Pitch Diameter; 16 DP; 1" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.46" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Part #
WH16
BDI #
612765
Details
38.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/WH16/p/612765
Your Price
$ 38.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.036
EAN
0697950051246
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
5 Degree 43 Minute Helix Angle | Minimum Bore 1/4
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
WH16
Manufacturer Internal Number
WH16
Weight / LBS
0.08
Long Description
Worm Only; 5/8" Pitch Diameter; 16 DP; 1" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.46" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Pitch Diameter
0.625 Inch | 15.875 Millimeter
Hub Diameter
0.46 Inch | 11.684 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh