SATI
SATI
M2.5 25X25X2000 GEAR RACK NR. CR29200
SATI SATI
Description
SATI M2.5 25X25X2000 GEAR RACK NR. CR29200
M2.5 DP Pitch; 25MM Face Width; 25MM Overall Thickness; 20 Degree Pressure Angle; 22.5MM Pitch Line Backing; 2000MM Length; Steel
Part #
M2.5 25X25X2000 GEAR RACK NR. CR29200
BDI #
1404748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/M2-5-25X25X2000-GEAR-RACK-NR-CR29200/p/1404748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
4
Product Group - BDI
M02182
Pitch
M2.5 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Metric
Other Features
Spur Gear Rack | Straight Tooth | Ground Finished Face
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Weight / LBS
18.96
Long Description
M2.5 DP Pitch; 25MM Face Width; 25MM Overall Thickness; 20 Degree Pressure Angle; 22.5MM Pitch Line Backing; 2000MM Length; Steel
Length
78.74 Inch | 2,000 Millimeter
Pitch Line Backing
0.886 Inch | 22.5 Millimeter
Face Width
0.984 Inch | 25 Millimeter
Overall Thickness
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh