SATI
SATI
M3 30X30X1000 GEAR RACK NR. CR30100
SATI SATI
Description
SATI M3 30X30X1000 GEAR RACK NR. CR30100
M3 DP Pitch; 30MM Face Width; 30MM Overall Thickness; 20 Degree Pressure Angle; 27MM Pitch Line Backing; 1000MM Length; Steel
Part #
M3 30X30X1000 GEAR RACK NR. CR30100
BDI #
840127
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/M3-30X30X1000-GEAR-RACK-NR-CR30100/p/840127
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
6.306
Product Group - BDI
M02182
Pitch
M3 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Metric
Other Features
Spur Gear Rack | Straight Tooth | Ground Finished Face
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Weight / LBS
13.889
Long Description
M3 DP Pitch; 30MM Face Width; 30MM Overall Thickness; 20 Degree Pressure Angle; 27MM Pitch Line Backing; 1000MM Length; Steel
Pitch Line Backing
1.063 Inch | 27 Millimeter
Length
39.37 Inch | 1,000 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Overall Thickness
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh