SATI
SATI
M6 60X60X2000 GEAR RACK NR. CR34200
SATI SATI
Description
SATI M6 60X60X2000 GEAR RACK NR. CR34200
M6 DP Pitch; 60MM Face Width; 60MM Overall Thickness; 20 Degree Pressure Angle; 54MM Pitch Line Backing; 2000MM Length; Steel
Part #
M6 60X60X2000 GEAR RACK NR. CR34200
BDI #
1404750
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/M6-60X60X2000-GEAR-RACK-NR-CR34200/p/1404750
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
51
Product Group - BDI
M02182
Pitch
M6 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Metric
Other Features
Spur Gear Rack | Straight Tooth | Ground Finished Face
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Weight / LBS
112.436
Long Description
M6 DP Pitch; 60MM Face Width; 60MM Overall Thickness; 20 Degree Pressure Angle; 54MM Pitch Line Backing; 2000MM Length; Steel
Pitch Line Backing
2.126 Inch | 54 Millimeter
Face Width
2.362 Inch | 60 Millimeter
Length
78.74 Inch | 2,000 Millimeter
Overall Thickness
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh