MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R206X2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R206X2 RACK GEAR ; 20PA 2"X1-1/2"X2'
6 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.333" Pitch Line Backing; 24" Length; Steel
Part #
R206X2
BDI #
610958
Details
539.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R206X2/p/610958
Your Price
$ 539.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
8.26
EAN
0697950059181
Product Group - BDI
M02182
Pitch
6 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Wide Face Width
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Internal Number
R206X2
Weight / LBS
17
Long Description
6 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.333" Pitch Line Backing; 24" Length; Steel
Length
24 Inch | 609.6 Millimeter
Pitch Line Backing
1.333 Inch | 33.858 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh