

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
B330 1-1/8 1/4X1/8 KW 1SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
B330 1-1/8 1/4X1/8 KW 1SS BEVEL GEAR ; 1-1/8" BORE DIA 20DEG PRESS ANG 30 TEETH
Bevel Gear; 1-1/8" Bore; 10" Pitch Dia; 3 DP; 1.87" Face Width; Finished Bore; 30 Teeth; 20 Degree Pressure Angle; 5" Hub Dia; Straight Tooth; Cast Iron
Part #
B330 1-1/8 1/4X1/8 KW 1SS
BDI #
21569731

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/B330-1-1-8-1-4X1-8-KW-1SS/p/21569731
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
3 DP
Mounting Method
Finished Bore
Number of Teeth
30
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Cast Iron
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
1:1 Ratio | With Keyway
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.martinsprocket.com
Long Description
Bevel Gear; 1-1/8" Bore; 10" Pitch Dia; 3 DP; 1.87" Face Width; Finished Bore; 30 Teeth; 20 Degree Pressure Angle; 5" Hub Dia; Straight Tooth; Cast Iron
Face Width
1.87 Inch | 47.498 Millimeter
Hub Diameter
5 Inch | 127 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Pitch Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh