

BOSTON GEAR
BOSTON GEAR
G479Y-P
BOSTON GEAR BOSTON GEAR
Description
G479Y-P BEVEL GEAR ; BRASS
Bevel Gear; 3/8" Pitch Dia; 48 DP; 0.12" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.28" Hub Dia; Straight Tooth; Brass
Part #
12134
BDI #
162061
Details
67.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/G479Y-P/p/162061
Your Price
$ 67.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.004
EAN
0781711121344
Product Group - BDI
M02182
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
18
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Brass
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Bevel Pinion | 2:1 Ratio | Minimum Bore 1/8 | Optional Coniflex Tooth Form
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G479Y-P
Manufacturer Internal Number
12134
Weight / LBS
0.007
Long Description
Bevel Gear; 3/8" Pitch Dia; 48 DP; 0.12" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.28" Hub Dia; Straight Tooth; Brass
Hub Diameter
0.28 Inch | 7.112 Millimeter
Pitch Diameter
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.12 Inch | 3.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh