

BOSTON GEAR
BOSTON GEAR
HL158Y-G
BOSTON GEAR BOSTON GEAR
Description
HL158Y-G BEVEL GEAR ; 1-3/4" BORE 6" PITCH DIA 6 DP STEEL
Bevel Gear; 1-3/4" Bore; 6" Pitch Dia; 6 DP; 1.07" Face Width; Finished Bore; 36 Teeth; 20 Degree Pressure Angle; 3-1/4" Hub Dia; Straight Tooth; Steel
Part #
11890
BDI #
161981
Details
1691.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/HL158Y-G/p/161981
Your Price
$ 1,691.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
3.969
EAN
0781711118900
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
36
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HL158Y-G
Manufacturer Internal Number
11890
Weight / LBS
8.75
Long Description
Bevel Gear; 1-3/4" Bore; 6" Pitch Dia; 6 DP; 1.07" Face Width; Finished Bore; 36 Teeth; 20 Degree Pressure Angle; 3-1/4" Hub Dia; Straight Tooth; Steel
Hub Diameter
3.25 Inch | 82.55 Millimeter
Face Width
1.07 Inch | 27.178 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh