

SATI
SATI
M3 Z=30-A BEVEL NR. C30A301
SATI SATI
Description
SATI M3 Z=30-A BEVEL NR. C30A301
Gear; Miter; 90MM Pitch Dia; M3 DP; 22MM Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 60MM Hub Dia; Steel; No Hardened
Part #
M3 Z=30-A BEVEL NR. C30A301
BDI #
1487489
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/M3-Z=30-A-BEVEL-NR-C30A301/p/1487489
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.7
Product Group - BDI
M02182
Pitch
M3 DP
Mounting Method
Rough Bore
Number of Teeth
30
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Metric
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Gear; Miter; 90MM Pitch Dia; M3 DP; 22MM Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 60MM Hub Dia; Steel; No Hardened
Face Width
0.866 Inch | 22 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.362 Inch | 60 Millimeter
Pitch Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh