LINN GEAR
LINN GEAR
16FS12
LINN GEAR LINN GEAR
Description
16FS12 SPUR GEAR ; STEEL
Spur Gear; 3/4" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; 0.56" Hub Diameter; Steel
Part #
16FS12
BDI #
591195
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/16FS12/p/591195
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.028
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
12
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type B | Minimum Bore 3/8 | Optional Hardened Teeth
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Weight / LBS
0.06
Long Description
Spur Gear; 3/4" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; 0.56" Hub Diameter; Steel
Pitch Diameter
0.75 Inch | 19.05 Millimeter
Hub Diameter
0.56 Inch | 14.224 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh