

BOSTON GEAR
BOSTON GEAR
GA39
BOSTON GEAR BOSTON GEAR
Description
GA39 CHANGE SPUR GEAR ; STEEL
Change Spur Gear; 5/8" Bore; 1.95" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 39 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
10076
BDI #
161212
Details
116.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/GA39/p/161212
Your Price
$ 116.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.146
EAN
0781711100769
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
39
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GA39
Manufacturer Internal Number
10076
Weight / LBS
0.32
Long Description
Change Spur Gear; 5/8" Bore; 1.95" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 39 Teeth; 14-1/2 Degree Pressure Angle; Steel
Pitch Diameter
1.95 Inch | 49.53 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh