

SATI
SATI
M3 Z=28 SPUR WITH HUB NR. PM30028
SATI SATI
Description
SATI M3 Z=28 SPUR WITH HUB NR. PM30028
Spur Gear; 84MM Pitch Diameter; 3 DP; 50MM Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 60MM Hub Diameter; Steel
Part #
M3 Z=28 SPUR WITH HUB NR. PM30028
BDI #
17033830
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M3-Z=28-SPUR-WITH-HUB-NR-PM30028/p/17033830
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.65
Product Group - BDI
M02236
Pitch
3 DP
Mounting Method
Rough Bore
Number of Teeth
28
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
B-Hub One Side
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 84MM Pitch Diameter; 3 DP; 50MM Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 60MM Hub Diameter; Steel
Hub Diameter
2.362 Inch | 60 Millimeter
Face Width
1.969 Inch | 50 Millimeter
Pitch Diameter
3.307 Inch | 84 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh