

BOSTON GEAR
BOSTON GEAR
NF70
BOSTON GEAR BOSTON GEAR
Description
NF70 SPUR GEAR ; CAST IRON
Spur Gear; 7" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 70 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2.12" Hub Diameter; Cast Iron
Part #
10338
BDI #
161343
Details
454.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NF70/p/161343
Your Price
$ 454.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
2.89
EAN
0781711103388
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
70
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 7/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NF70
Manufacturer Internal Number
10338
Weight / LBS
6.37
Long Description
Spur Gear; 7" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 70 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2.12" Hub Diameter; Cast Iron
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.12 Inch | 53.848 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Pitch Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh