

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1613
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1613 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 13/16" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; 5/8" Hub Diameter; Steel
Part #
S1613
BDI #
611636
Details
33.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1613/p/611636
Your Price
$ 33.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.04
EAN
0697950057293
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
13
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
S1613
Manufacturer Internal Number
S1613
Weight / LBS
0.08
Long Description
Spur Gear; 13/16" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; 5/8" Hub Diameter; Steel
Pitch Diameter
0.813 Inch | 20.65 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Hub Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh