

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S2030
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S2030 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 1-1/2" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 13/16" Max Bore; 1-23/64" Hub Diameter; Steel
Part #
S2030
BDI #
611770
Details
49.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S2030/p/611770
Your Price
$ 49.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.14
EAN
0697950058023
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Rough Bore
Number of Teeth
30
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.813
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S2030
Weight / LBS
0.3
Long Description
Spur Gear; 1-1/2" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 13/16" Max Bore; 1-23/64" Hub Diameter; Steel
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Hub Diameter
1.359 Inch | 34.519 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh