

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S488
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S488 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 22" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 88 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-3/4" Max Bore; 6-1/8" Hub Diameter; Steel
Part #
S488
BDI #
611896
Details
4187.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S488/p/611896
Your Price
$ 4,187.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
43.54
EAN
0697950054155
Product Group - BDI
M02182
Pitch
4 DP
Mounting Method
Rough Bore
Number of Teeth
88
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.75
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type B2 | Minimum Bore 1-3/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S488
Weight / LBS
95.8
Long Description
Spur Gear; 22" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 88 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-3/4" Max Bore; 6-1/8" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
22 Inch | 558.8 Millimeter
Hub Diameter
6.125 Inch | 155.575 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh