Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S628 2-1/4 https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njd8aW1hZ2UvanBlZ3xhRGN6TDJnek1pOHhNRFV3TnpRME56WTJORFkzTUM5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w0NDJlOTRiZjE0MWIwMGQ4ODkwYjMxYzMxMGI1MDdiNTA0ODY1MzM1OWQzOGYyZjMwMWRlYTA3OWE1MTlmYTE0
21445655 Spur and Helical Gears 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

S628 2-1/4

Description

S628 2-1/4 SPUR GEAR

Spur Gear; 2-1/4" Bore; 4.667" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 28 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-7/8" Max Bore; 3" Hub Diameter; Steel; No Hardened Teeth

Part #

S628 2-1/4

BDI #
21445655

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
3.76
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
28
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1.875
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 2-1/4" Bore; 4.667" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 28 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-7/8" Max Bore; 3" Hub Diameter; Steel; No Hardened Teeth
Hub Diameter
3 Inch | 76.2 Millimeter
Pitch Diameter
4.667 Inch | 118.542 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh