

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S632
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S632 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 5.333" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2" Max Bore; 3-1/8" Hub Diameter; Steel
Part #
S632
BDI #
611965
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S632/p/611965
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
4.84
EAN
0697950055046
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
32
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S632
Weight / LBS
10.7
Long Description
Spur Gear; 5.333" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2" Max Bore; 3-1/8" Hub Diameter; Steel
Face Width
1.5 Inch | 38.1 Millimeter
Hub Diameter
3.125 Inch | 79.375 Millimeter
Pitch Diameter
5.333 Inch | 135.458 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh