

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S844 1-5/8 3/8 KW/2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S844 1-5/8 3/8 KW/2SS GEAR ; SPUR GEAR STL 1-1/4IN FACE
Spur Gear; 1-5/8" Bore; 5-1/2" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 44 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-7/8" Max Bore; 3" Hub Diameter; Steel; No Hardened Teeth
Part #
S844 1-5/8 3/8 KW/2SS
BDI #
21445637
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S844-1-5-8-3-8-KW-2SS/p/21445637
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
44
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1.875
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 1-5/8" Bore; 5-1/2" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 44 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-7/8" Max Bore; 3" Hub Diameter; Steel; No Hardened Teeth
Bore
1.625 Inch | 41.275 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
5.5 Inch | 139.7 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh