

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TSS844 X 1.291IN 10X3.3MM KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TSS844 X 1.291IN 10X3.3MM KW 2SS SPUR GR ; MTO PER DWG TC08173
Spur Gear; 1.291" Bore; 5-1/2" Pitch Diameter; 8 DP; 1-3/4" Face Width; Finished Bore; 44 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 3" Hub Diameter; Stainless Steel; No Hardened Teeth
Part #
TSS844 X 1.291IN 10X3.3MM KW 2SS
BDI #
25882972
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TSS844-X-1-291IN-10X3-3MM-KW-2SS/p/25882972
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
44
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Stainless Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 1.291" Bore; 5-1/2" Pitch Diameter; 8 DP; 1-3/4" Face Width; Finished Bore; 44 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 3" Hub Diameter; Stainless Steel; No Hardened Teeth
Face Width
1.75 Inch | 44.45 Millimeter
Bore
1.291 Inch | 32.791 Millimeter
Pitch Diameter
5.5 Inch | 139.7 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh